Shop All Abrasive Rolls
3M
Paper Disc Roll, 240 Grit, Aluminum Oxide
Mfr # 7000028094
Zoro # G4581705
product price: $95.15
/ea
Sold in multiples of 6 for $570.90
Free Shipping & Returns
$570.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit P240
- Abrasive Material Aluminum Oxide
- Backing Material Paper
- Grade Very Fine
- Series 216U
Product Information
- Brand 3M
- MFR # 7000028094
- Zoro # G4581705
- UPC # 00051144014224
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Dia. | 5" |
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Grit | P240 |
Abrasive Material | Aluminum Oxide |
Backing Material | Paper |
Grade | Very Fine |
Series | 216U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | No Hole |
Item | PSA Disc Roll |
Disc Backing Material | Paper |
Color | Yellow, Gold |
Abrasive Grit | 240 / P240 |
Abrasive Grade | Very Fine |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Resistance Properties | Load |
Number of Vacuum Holes | Non-Vacuum |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit P240, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 216U, Resistance Properties Load, Number of Vacuum Holes Non-Vacuum, Color Gold, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 2 x 118", PK10, Coated, 2" W, 118" L, 36 Grit, Very Coarse, Zirconia (111594)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 60G (11169)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- NORTON ABRASIVES Sharpening File, Rd, Ark, White, Ultra Fine (61463686800)
- 3M Abrasive Utility Roll, Grit 120, Gray (7000118336)
- 3M Stikit Tri-M-Ite 2 1/2 in. Roll 320 Grit 125 in. Roll (212 320A)
- 3M Cartridge Roll 341D, 3/4inx1-1/2inx1/8in (7010309043)
- 3M Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100 (7010309045)
- 3M Paper Disc Roll, 5in.dia., P220, PK250 (7100010688)
- 3M Paper Disc Roll, Medium, Silicon Carbide (7000119241)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Very Fine, Red (66261136208)
- 3M Abrasive Rolls