Shop All Abrasive Rolls
3M
Paper Disc Roll, 220 Grit, 6 in. Dia
Mfr # 7000119246
Zoro # G4581346
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 220
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Very Fine
- Series 426U
Product Information
- Brand 3M
- MFR # 7000119246
- Zoro # G4581346
- UPC # 00051141277905
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 6 in |
Disc Dia. | 6" |
Overall Diameter | 6 in |
Details
Grit | 220 |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Grade | Very Fine |
Series | 426U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Color | Gray |
Abrasive Grit | 220 / P220 |
Item | Disc Roll |
Abrasive Grade | Fine |
Disc Backing Material | Paper |
Product Type | PSA Disc Roll |
Coating Coverage | Open |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 220, Overall Diameter 6 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANSKY SHARPENERS Diamond Deluxe 4Stone Knife Sharpener Kit (LANLKDMD)
- DIAMABRUSH Abrasive Pad, 18 in. dia., 25 Grit (941801201)
- GATOR GRIT Gator 11 in. L X 9 in. W 320 Grit Silicon Carbide Waterproof Sandpaper (3282)
- PFERD 5/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 180 Grit (45095)
- 3M Hookit Wetordry Paper Dsc 401Q, 6inxNH 2000 A-wt, 250/pk (401Q)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- 3M Cloth Roll Kit (7000118641)
- 3M Utility Cloth Roll, 1"x50yd, P120 Grit, PK5 (7000118512)
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- 3M Paper Disc Roll, 6in.dia., P320, PK4 (7000119568)
- CLESCO 2" X 5 1/2" Sanding Sleeve 50 Grit A/O Sanding Sleeve (SS-032088-050A)
- 3M Abrasive Rolls