Shop All Abrasive Rolls
3M
Paper Disc Roll, 180, 5 in. Dia, A Backing
Mfr # 7000119237
Zoro # G4581809
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Silicon Carbide
- Backing Material Paper
- Grade Very Fine
- Series 426U
Product Information
- Brand 3M
- MFR # 7000119237
- Zoro # G4581809
- UPC # 00051141277790
- Country of Origin Canada
- Category Abrasive Rolls
Dimensions
Disc Diameter | 5 in |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Grit | 180 |
Abrasive Material | Silicon Carbide |
Backing Material | Paper |
Grade | Very Fine |
Series | 426U |
Abrasive Type | Coated |
Backing Weight | A |
Vacuum Hole Design | Non-Vacuum |
Color | Gray |
Abrasive Grade | Fine |
Item | Disc Roll |
Disc Backing Material | Paper |
Abrasive Grit | 180 / P180 |
Product Type | PSA Disc Roll |
Number of Vacuum Holes | Non-Vacuum |
Resistance Properties | Clog |
Coating Coverage | Open |
Description
PSA Sanding Disc Roll, Abrasive Type Coated, Abrasive Material Silicon Carbide, Backing Material Paper, Backing Weight A, Coating Coverage Open, Grit 180, Overall Diameter 5 in, Product Type PSA Disc Roll, Series 426U, Resistance Properties Clog, Number of Vacuum Holes Non-Vacuum, Color Gray, Grade Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES CGW Abrasives 35516 Cut-Off Wheel 5" x 7/8" 36 Grit Type 1 Zirconia Aluminium Oxide (35516)
- PFERD 10" Truck Wash Brush - Black & White Soft Flagged Synthetic Fill (89456)
- NYALOX BY DICO Nyalox Cup Brush, 240 Grit, Blue, 2 1/2" (7200007)
- MARCO #5 Supersonic 3/4" NPS Nozzle 5/16" (10AT5)
- 3M Sanding Disc Roll, 5 in. (7000028093)
- 3M Disc Roll, 5" Stikit, 246U A/O, 80G (1501)
- 3M Paper Disc Roll, 5in.dia., P150, PK4 (7000119538)
- 3M Flap Wheel 747D, Type 83, 3inx1inx1/4in P120 X-wt, 10/pk (7100033196)
- 3M Abrasive Utility Roll, Grit P180, Maroon (7000118539)
- 3M Disc, Roloc, 60 Grit, Rol 3, PK25 (36535)
- 3M Cartridge Roll 747D, 1/2inx1-1/2inx1/8in (7100143021)
- 3M Abrasive Rolls