Shop All Painter's Tape
3M
Painters Masking Tape, Blue, 4 In x 60 Yd
Mfr # 2090
Zoro # G4116427
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Shape Roll
- Material Adhesive: Synthetic; Backing: Crepe Paper
- Tensile Strength 27 lb./in.
- Thickness 5.7 mil
Product Information
- Brand 3M
- MFR # 2090
- Zoro # G4116427
- UPC # 888519000007
- Country of Origin United States
- Category Painter's Tape
Dimensions
Width | 4 in |
Length | 60 yd. |
Tape Width | 4 in |
Tape Length | 60 yd |
Tape Core Diameter | 3 in |
Imperial Tape Width | 4 in |
Metric Tape Width | 101.6 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 25 oz/in, Tape Brand 3M(TM), Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2090, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cloth Tape, 2 x 25 ft, 125 mil, Tan, Vinyl (4YME8)
- 3M 3M 4016 Double Coated Foam Tape 0.25" x 5yd, White (4016)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20367100)
- 3M Electrical Tape, Scotch Electrical Tape, # 35 (10828-Ba-10), White (54007-10828)
- 3M Painters Masking Tape, Blue, 6 In x 60 Yd (2090)
- 3M Painters Tape, Blue, 0.25"x60 yd. (2090)
- 3M ORGNL TAPE 1.41""x60YD3PK (2090-36AP3)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- 3M Fine Line Masking Tape, Blue, 1/4In x 36Yd (4737S)
- 3M ScotchBlue 141 in W X 60 yd L Blue Medium Strength Painter's Tape, 3PK (2093-36AC3)
- SCOTCH 209048ACP Painter's Tape, 60 yd L, 188 in W, Crepe Paper Backing, Blue (2090-48TP6)
- 3M Masking & Painter's Tape