Shop All Masking Tapes
This Product is Discontinued
3M
Painters Masking Tape, 45ydL x 1-57/64inW (Discontinued)
Mfr # 2097-48EC
Zoro # G3317791
This Product is Discontinued
Key Features
- Tape Color Yellow
- Tape Width 1 57/64 in
- Tape Length 45 yd
- Shape Roll
- Material Adhesive: Rubber; Backing: Polypropylene Plastic
Product Information
- Brand 3M
- MFR # 2097-48EC
- Zoro # G3317791
- UPC # 00051141361970
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1 57/64 in |
Tape Length | 45 yd |
Width | 1 57/64 in |
Length | 45 yd. |
Tape Core Diameter | 3 in |
Metric Tape Length | 41.2 m |
Imperial Tape Width | 1.9 in |
Imperial Tape Length | 45 yd |
Metric Tape Width | 47.8 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time 10 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Imperial Tape Length 45 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 122 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2097, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.