Shop All Painter's Tape
3M
Painters Masking Tape, 12mm Wx55m L, PK72
Mfr # 231/231A
Zoro # G2142736
product price: $709.99
/pk 72, $9.86/ea
Free Shipping & Returns
$709.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Shape Continuous Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 28 lb./in.
- Thickness 7.6 mil
Product Information
- Brand 3M
- MFR # 231/231A
- Zoro # G2142736
- UPC # 00021200037757
- Country of Origin United Kingdom
- Category Painter's Tape
Dimensions
Width | 12 mm |
Length | 55m |
Tape Width | 12 mm |
Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.5 in |
Metric Tape Length | 55 m |
Metric Tape Width | 12 mm |
Description
Adhesion to Steel 38 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Aviation, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 300 Degrees F, Continuous Roll, Series 231/231A, Surface Compatibility Metal, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 12 mm, Tape Adhesive Format Single-Sided
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLOR PUTTY Filler Wood Light Birch 3.7Oz (106)
- NEWBORN Pro 10:1 Tr Caulk Gun (940-GTD)
- SEALEX Joint Sealant, 3/8 in. W, White, 25 ft. L (SX0000-0375-0025)
- ITW GLOBAL BRANDS 3OZ Gasket 2 Sealant (80016)
- 3M Painters Masking Tape, Blue, 1/4In x 60 Yd (2090)
- 3M Scotch-Blue Painters Tape For Multi-Surfaces #2090, 2"X60Yds, Blue (51115-03683)
- 3M Painters Masking Tape, 48mm Wx55m L, PK24 (231/231A)
- 3M Painters Masking Tape, Blue, 1/8In x 60 Yd (2090)
- 3M Scotchblue Painter'S Tape For Multi-Surfaces 2090-24E, 1"X60 Yd (51115-03681)
- 3M Painters Tape, Blue, 0.25"x60 yd. (2090)
- LINZER Painters Tape 2 in Exterior (TP EXT R - 2)
- 3M Masking & Painter's Tape