Shop All Floor Finishes and Sealers
3M
Pad Holder, Plastic, 17 In x 5 In, Black
Mfr # 55442
Zoro # G1580722
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Color Black
- Features Hook and Loop Connection System
- Disposable Yes
- Head Color Black
Product Information
- Brand 3M
- MFR # 55442
- Zoro # G1580722
- UPC # 48011554426
- Country of Origin China
- Category Floor Finishes and Sealers
Dimensions
Length | 17 in |
Head Length | 17 in |
Details
Item | Pad Holder |
Color | Black |
Features | Hook and Loop Connection System |
Disposable | Yes |
Head Color | Black |
Description
Pad Holder, Disposable Yes, Head Length 17 in, Head Color Black, Features Hook and Loop Connection System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240459WH)
- BSC PREFERRED TOWEL, MULTIFOLD, WE, 250/PK (GJO21100)
- 3M Carpet Bonnet, 19 In, White, PK5 (48011086064)
- TOUGH GUY Toilet Rim Hanger, Cucumber Melon, PK12 (36WE49)
- 3M Floor Finish, 1 gal., 10 to 30 min., PK2 (59379)
- 3M Floor Sealer, 2.5 gal., Low, PK2 (25928)
- 3M Floor Finish, 1 gal., 15 to 30 min., PK4 (59276)
- 3M 1 Gal. Stone Floor Protector (86000)
- ANCHORSEAL 2 1 GAL Wax Emulsion End Sealer, Prevent Drying Splits in Logs & Lumber (H2GLCLEARG)
- TOUGH GUY High Solids Floor Finish, Size 5 gal., RTU (444N48)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- 3M Floor Finishes and Sealers