Shop All Sponges and Scouring Pads
3M
Pad, Blue, 10"L, PK5
Mfr # 8242
Zoro # G2387122
product price: $20.85
/pk 5, $4.17/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Width 4 39/64 in
- Material Nylon/Polyester
- Color Blue
- Abrasive Medium
Product Information
- Brand 3M
- MFR # 8242
- Zoro # G2387122
- UPC # 50048011080050
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 10 in |
Width | 4 39/64 in |
Overall Length | 10 in |
Overall Width | 4 5/8 in |
Details
Item | Scrubbing Pad |
Material | Nylon/Polyester |
Color | Blue |
Abrasive | Medium |
Thickness | 1 in |
Application | Cleaning, Scrubbing |
Series | Doodlebug |
Product Type | Scrubbing Pad |
Includes Handle | No |
Pad Color | Blue |
Abrasive Style | Resin |
Description
Scrubbing Pad, Overall Length 10 in, Overall Width 4 5/8 in, Material Nylon/Polyester, Pad Color Blue, Includes Handle No, Abrasive Style Resin, Application Cleaning, Scrubbing, Features Not Applicable, Includes Not Applicable, Product Type Scrubbing Pad, Series Doodlebug, Standards Not Applicable, Thickness 1 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing Pad, 12 In x 18 In, Red, PK5 (5100)
- PIG Absorbent Roll, 3 gal, 6 ft x 10 ft, Universal, Black, Polypropylene (GRP72203-BK)
- ZORO SELECT ESD Bottle, Pen Tip, 2 Oz. (3XJV7)
- POLAR PLASTICS Construction Film, 9x250, 1Mil, Clear (GC91)
- 3M Scrubber Sponge, 6" L, 3-5/8" W, PK20 (74)
- 3M Scotch-Brite Scouring Pad, 5-1/2" L, 3-9/10" W, PK20 (2000)
- 3M SCRUB PADS COPPER 3PK (213C)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- 3M Doodlebug Scrub Pad, 4.6 x 10, Blue, PK20 (8242)
- 3M Scrubbing Pad 5400N, 17", Green, PK5 (5400N 207)
- PROCTER & GAMBLE 2CT XPWR Magic Eraser (4249)
- 3M Sponges and Scouring Pads