Shop All Document Protection
3M
Packing List Envelope, Clear, PK1000, Height: 6"
Mfr # PLE-T2
Zoro # G7577105
original price:
$92.15
3% off
Free Shipping & Returns
$88.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Location Side Loading
- Outside Height 4 1/2 in
- Outside Length 6 in
- Color Clear
- Material Polyethylene
Product Information
- Brand 3M
- MFR # PLE-T2
- Zoro # G7577105
- UPC # 00021200737848
- Country of Origin Canada
- Category Document Protection
Dimensions
Outside Height | 4 1/2 in |
Outside Length | 6 in |
Width | 4-1/2" |
Height | 6" |
Details
Item | Packing List Envelope |
Opening Location | Side Loading |
Color | Clear |
Material | Polyethylene |
Legend | Packing List/Invoice Enclosed |
Opening Type | Side |
Thickness | 5 mil |
Packing List Type | General Purpose |
Message | Packing List/Invoice Enclosed |
Message Location | Top |
Description
Packing List Envelope, Packing List Type General Purpose, Opening Location Side Loading, Message Packing List/Invoice Enclosed, Outside Height 4 1/2 in, Outside Length 6 in, Color Clear, Message Location Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- CIG Dataproducts Non-OEM New Black Printer Ribbon for OKI 42377801, 6PK (P1930)
- SWINGLINE Two-Hole Paper Punch, 20 Sheets, Blck/Gray (A7074135)
- SHARPIE Pen, Gel, 0.7mm, 12/DZ, Green Ink/Black Barrel PK (SAN2126216)
- 3M Packing List Envelope, 10 In H, PK1000 (PLE-T4)
- 3M Packing List Envelope, Clear, PK1000 (PLE-T1)
- 3M Packing List Envelope, 10 In H, PK1000 (NP4)
- NIFTY PRODUCTS Pkg List Envelope, Clr, 4.5"x5.5", PK1000 (PPE6BL)
- ESSELTE PENDAFLEX CORPORATION Esselte Pendaflex 99377 Self-Adhesive Vinyl Pockets 5 x 8. Clear Front/White Backing 100/bx (99377)
- UNIVERSAL Top-Load Poly Sheet Protectors, Heavy Gauge, Letter Size, Clear, 100PK (UNV21132)
- ASHLEY PRODUCTIONS Self-Adhesive Photo/Index Card Pocket 4" x 6", 25/Pack, PK5 (10407)
- 3M Document Protection