Shop All Masking Tapes
3M
ORIGNL TAPE 1.88x60 6PK
Mfr # 2090-48TP6
Zoro # G305998740
original price:
$60.95
6% off
new price: $56.69
/pk 6, $9.45/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Type Masking Tape
- Tape Backing Material Crepe
- Adhesion Strength 28lb
Product Information
- Brand 3M
- MFR # 2090-48TP6
- Zoro # G305998740
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Width | 1.88" |
Details
Type | Masking Tape |
Tape Backing Material | Crepe |
Adhesion Strength | 28lb |
Description
ScotchBlue 1.88 in. W X 60 yd L Blue Medium Strength Original Painter's Tape 6 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Dbl Coated Tape, 48mm x 33m, PK24 (DF 065)
- 3M 0 Adhesive Sealant, White, 5 to 7 days Curing, 40 to 190 deg F, 10 oz Cartridge (6520)
- DAP Kitchen & Bath Sealant, 5.5 oz, Tube, White, Acrylic Polymer Base (18914)
- SHURTAPE Shurtape Utility Grade High Adhesion Masking Tape, Natural, 24mm x 55m - Case of 36 (100530)
- 3M Masking Tape, 0.25"x60 yd. (2364)
- 3M Masking Tape, Tan, 15/16 in. x 60 yd, PK36 (501+)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- 3M Masking Tape, White, 12" x 750 ft. (70070460699)
- 3M 1 MASK TAPE/233+ (3M26336)
- 3M Masking Tape, White, 19mm x 25 (06298)
- 3M Masking & Painter's Tape