Shop All Masking Tapes
3M
ORIGNL TAPE 1.88x60 3PK
Mfr # 2090-48EP3
Zoro # G905998744
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Length 60 yd
- Material Paper
- Width 1.88"
- Type Masking Tape
- Adhesion Strength 28lb/in
Product Information
- Brand 3M
- MFR # 2090-48EP3
- Zoro # G905998744
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 60 yd |
Width | 1.88" |
Details
Material | Paper |
Item | Painter's Tape |
Type | Masking Tape |
Adhesion Strength | 28lb/in |
Description
ScotchBlue 1.88 in. W X 60 yd L Blue Medium Strength Painter's Tape 3 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Driveway Asphalt Resurfacer, 532, 5 gal, Pail, Black/Brown, 250 to 500 sq ft Coverage (HE532074)
- HANDI-FOAM Multipurpose Spray Foam Sealant, 24 oz, Aerosol Can, Black, 1 Component (P30251)
- LOCTITE Instant Adhesive, 4204 Series, Ultra Clear, 0.7 fl oz, Tube (172544)
- J-B WELD Epoxy Adhesive, ClearWeld Series, Transparent Yellow, Syringe, 1:01 Mix Ratio, 1 hr Functional Cure (50112)
- 3M ORIGNL TAPE .94x60 6PK (2090-24EP6)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- 3M 3M™ 501+ Masking Tape, 7.3 Mil, 2" x 60 yds., Purple, 24/Case (T937501)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Masking Tape, Natural, 1/4 In. Dia., PK2500 (2380)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 12/Case (T93720312PK)
- 3M Scotch General Purpose Masking Tape 3/4" (4502)
- 3M Masking & Painter's Tape