Shop All Compression Lugs
3M
One Hole Lug Connector, 300 kcmil, PK10
Mfr # 31053
Zoro # G5822363
product price: $158.99
/pk 10, $15.90/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Long Barrel
- Width 1.22"
- Material Copper
- Length 3.78"
Product Information
- Brand 3M
- MFR # 31053
- Zoro # G5822363
- UPC # 00054007126348
- Country of Origin Chile
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.22" |
Length | 3.78" |
Barrel Length | Long |
Stud Size | 1/2 in |
Length (Straight Wireway) | 3.78 in |
For Stranded Copper Wire Size - Maximum | 300 kcmil |
For Stud Size | 1/2 in |
Barrel Size | Long |
For Wire Size | 300 kcmil |
Tongue Width | 1.22 in |
Barrel Inside Diameter | 0.65 in |
Overall Width | 1.22 in |
Overall Length | 3.78 in |
Barrel Outside Diameter | 0.81 in |
Tongue Length | 1.11 in |
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 17, Tongue Angle Straight, Tongue Width 1.22 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center Not Applicable, Material Copper, Maximum Voltage 35 kV AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1, RoHS Compliant Yes, Barrel Inside Diameter 0.65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0456A)
- SENSORSWITCH Wall Switch, Dimming, Ivory (NPODM DX IV)
- MERSEN Open Fuse Block, T UL Class, 2 Poles, 60A Amp Range, 300V AC/DC Volt Rating (30607T)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- 3M One Hole Lug Compress Conct, 2/0 AWG, PK10 (31036)
- 3M One Hole Lug Compress Conct, 6 AWG, PK50 (30015)
- 3M One Hole Lug Compress Conct, 2 AWG, PK100 (MC2-516RX)
- 3M One Hole Lug Connector, 500 kcmil, PK10 (31067)
- 3M One Hole Lug Compres Conct, 600 kcmil, PK6 (31068)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C416)
- 3M Lugs & Split Bolts