Shop All Office Tape
3M
Office Tape, Polyolefin Backing, PK3
Mfr # 600K3
Zoro # G5370486
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material UPVC
- Tape Adhesive Acrylic
- Tape Thickness 2.3 mil
- Tape Width 3/4 in
- Tape Length 1,000 in
Product Information
- Brand 3M
- MFR # 600K3
- Zoro # G5370486
- UPC # 021200471797
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 3/4 in |
Tape Length | 1,000 in |
Tape Core Diameter | 1 in |
Length | 1000" |
Width | 3/4" |
Core Diameter | 1" |
Metric Tape Width | 19 mm |
Imperial Tape Length | 83 1/3 ft |
Metric Tape Length | 25.4 m |
Imperial Tape Width | 3/4 in |
Description
Office Tape, Single-Sided, 3M(TM), 600, 83 1/3 ft, 3/4 in, UPVC, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 1 in, Acid Free No, Photo Safe Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALIN CO Baling Wire, 0.0348 Dia, 1548 ft. (08-0348-005S)
- PROSKIT Round Hole Breadboard, 1580 Tie Points (900-248)
- ZORO SELECT Corrugated Mailers, 12" x 6" x 6", White, 50/Bundle (M1266)
- ZORO SELECT Corrugated Boxes, 17" x 11" x 8", Kraft, 25/Bundle (55VH26)
- 3M Transparent Tape, 3/4in*850, 4PK (4184)
- 3M Invisible Tape, Mending, 0.75 in Wx36 yd L (6200341296)
- 3M Mounting Tape, 0.5 x 75 in. (110)
- 3M Transparent Tape, 0.75in W x 28yd L, PK12 (5910K12)
- 3M Transparent Tape, 1/2 x 2592 in., PK2 (600-2P12-72)
- 3M Highland Trans Tape 5910, 1/2"x12, PK144 (5910)
- MAGIC MOUNTS Removable Mounting Tabs, 1/2in x 1/2in, PK768 (3220)
- 3M