Shop All Sticky Notes
3M
Notes, Sticky, Bright, 3X3 Pk
Mfr # MMM6549B
Zoro # G601823296
product price: $11.59
/pk 18, $0.64/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 3 in x 3 in
- Rule Unruled
- Number of Sheets 100
- Recycled Content 0%
- Color Bright Blue, Bright Pink, Bright Violet, Bright Yellow
Product Information
- Brand 3M
- MFR # MMM6549B
- Zoro # G601823296
- UPC # 21200474804
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3 in x 3 in |
Details
Item | Self-Stick Pad |
Rule | Unruled |
Number of Sheets | 100 |
Recycled Content | 0% |
Color | Bright Blue, Bright Pink, Bright Violet, Bright Yellow |
Features | Great for home office or school; Self-stick notes, stick and re-stick many times; Leave a note to return a call; Use to capture a phone number; Designed for light-duty applications |
Shape | Square |
Pad Type | Standard |
Description
Highland self-stick notes are repositionable and removable. Great for reminders and lists. Each pad includes 100 sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANFORD Sharpie® Permanent Marker, Fine Point, Black, 36/Pack (1884739)
- EPSON T212120-S 212 Claria Ink, Black (T212120S)
- CONDOR OUTDOOR PRODUCTS COLOSSUS DUFFLE BAG, COYOTE BROWN (161-498)
- XSTAMPER Pad, Ink, Replacement, 40150 (41001)
- 3M Note, Hlined, 4"X6", Yellow, PK12 (6609YW)
- 3M Note, 3"x3", Yellow, PK18 (6549-18PK)
- 3M Post-it Notes, Lined, 4inx6in, 3PK (6603AN)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- 3M Flag, Pstit, 3X1.5, 24Pk, Ast Pk (MMM686ALYR3IN)
- 3M Post-it Notes, Original Pads, 3inx3in, 12PK (654YW)
- 3M Post-it, Original Pads In Canary Yellow, 3 X 3, Lined, 100-Sheet, 6/pack (6306PK)
- 3M Sticky Notes