Shop All Sticky Notes
3M
Note, Hlnd, 1.5"X2", Yellow, PK12
Mfr # 6539YW
Zoro # G5026625
original price:
$5.49
38% off
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Unruled
- Color Yellow
- Size 1.38" x 1.88"
- Paper Weight 0.377 lbs
Product Information
- Brand 3M
- MFR # 6539YW
- Zoro # G5026625
- UPC # 021200003257
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1.38" x 1.88" |
Sheet Size | 1.38" x 1.88" |
Details
Item | Note,Hlnd,1.5"X2",Yellow,PK12 |
Number of Sheets | 100 |
Rule | Unruled |
Color | Yellow |
Paper Weight | 0.377 lbs |
Shape | Rectangular |
Pad Type | Standard |
Features | Standard Notes—Yellow pads. |
Description
Note,Hlnd,1.5 In.X2 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Pedestal Display Board (4117BL)
- GREAT PAPERS Certificate Cover Petal Touch, Black, PK5 (2019002)
- NINJATEK NinjaFlex Fire 3Mm 1Kg (3DNF0329010)
- AZAR DISPLAYS Hanging Trifold Brochure Holder. Inside Dimension: 4.375"W, PK10 (252340)
- 3M Post-it Note Pads, Lined, Recycled, 4inx6in, 5PK (660RPA)
- 3M FLAGS, VALUPK, 1""&1/2"", ASSRTD PK (MMM683XL1)
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- 3M Post-it, Recycled Notes In Bali Colors, Lined, 4 X 6, 3PK (6603SSNRP)
- 3M Note, 3"x3", Yellow, PK18 (6549-18PK)
- 3M Highland„¢Self-Stick Pads 6549YW, 3" x 3", Yellow, 100 Sheets, 12/Pack (6549YW)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- 3M Sticky Notes