Shop All Respirator Accessories
3M
Nose Cup Assembly
Mfr # 6894
Zoro # G2727173
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900
- Size 4 1/2 in x 3 1/2 in x 3 in
- Includes Nose Cup and (2) Inhalation Valves
- Material Thermoplastic Elastomer (TPE)
- Brand and Series 3M 6000
Product Information
- Brand 3M
- MFR # 6894
- Zoro # G2727173
- UPC # 50051131370048
- Country of Origin United States
- Category Respirator Accessories
Dimensions
Size | 4 1/2 in x 3 1/2 in x 3 in |
Details
For Use With | 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900 |
Item | Nose Cup Assembly |
Includes | Nose Cup and (2) Inhalation Valves |
Material | Thermoplastic Elastomer (TPE) |
Brand and Series | 3M 6000 |
Features | Extend Equipment Service Life |
Compatible with Series | 6000 |
Compatible with Brand | 3M |
Series | 6000 |
Compatible with Manufacturer Part Number | 6700, 6800, 6900 |
Description
Item Nose Cup Assembly, For Use With 3M Full Facepiece Respirator Model 6700, 3M Full Facepiece Respirator Model 6800, 3M Full Facepiece Respirator Model 6900, Compatible with Brand 3M, Compatible with Series 6000, Compatible with Manufacturer Part Number 6700, 6800, 6900, 6000, Includes Nose Cup and (2) Inhalation Valves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP G-Tek Hv, PK12 (33-425LY/XXL)
- LAKELAND High Performance FR Short Sleeve Knit Cr (SSCAT29RT-LG)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- ULTRATECH Drum Spill Deck, 22 gal Spill Capacity, 2 Drum, 3000 lb., Polyethylene (1086)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- 3M Head Harness (6281)
- 3M 3M 6000 Series Inhalation Gasket (3M 6895)
- 3M Respirator Filter Retainer, 501, 5P71 And 5N11 (51138-17668)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- 3M Exhalation Valve Filter, 6 PK, NIOSH Approved (604)
- CLEMCO Apollo Cape Inner Collar Neck Band (10C08740)
- 3M Masks & Respiratory Protection