Shop All Disposable Respirators & Dust Masks
3M
N95 Disposable Respirator w/ Valve, Universal, PK6
Mfr # 8511HA1-2C-PS
Zoro # G5989510
product price: $36.09
/pk 6, $6.02/ea
$36.09
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exhalation Valve Yes
- Mask Size Universal
- Nose Clip Yes
- Standards NIOSH Approved N95
- NIOSH Rating N95
Product Information
- Brand 3M
- MFR # 8511HA1-2C-PS
- Zoro # G5989510
- UPC # 00051125004831
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Universal |
Details
Exhalation Valve | Yes |
Item | Disposable Respirator w/ Valve |
Nose Clip | Yes |
Standards | NIOSH Approved N95 |
NIOSH Rating | N95 |
Description
Sanding and Fiberglass Valved Respi,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Black (8950)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- 3M Disposable Respirator, Universal, PK50 (1804)
- 3M R95 Disposable Respirator, Universal, Blue, PK20 (8246)
- 3M Tekk Protection Paint Sanding Valved Respirator, PK 10 (8511PB1-A)
- 3M N95 Disposable Respirator, 8210V, Cool Flow Exhalation Valve, Dual Headstrap, White, Pack of 10 (8210V)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- 3M N95 Disposable Respirator, 8515, Filter Class/N95, Exhalation Valve (51131-07189)
- 3M Masks & Respiratory Protection