Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
3M
N95 Disposable Respirator, Universal, White, PK20 (Discontinued)
Mfr # 8210PLUS
Zoro # G3205781
This Product is Discontinued
Key Features
- Nuisance Odor Removal None
- Fluid Resistant No
- Color White
- Exhalation Valve No
- Mask Size M
Product Information
- Brand 3M
- MFR # 8210PLUS
- Zoro # G3205781
- UPC # 50051131529248
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Size | Standard |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.