Shop All Disposable Respirators & Dust Masks
3M
N95 Disposable Healthcare Respirator, Universal, Green, PK20
Mfr # 1860
Zoro # G3196654
product price: $35.89
/pk 20, $1.79/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nuisance Odor Removal None
- Fluid Resistant Yes
- Latex Content Latex Free
- Color Green
- Nose Clip Yes
Product Information
- Brand 3M
- MFR # 1860
- Zoro # G3196654
- UPC # 50707387419429
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 2, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Molded, Mask Material Polyester, Exhalation Valve No, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV7B Surveyor Type R Class 2 Safety Vest (SV7B-2ZGM-4X/5X)
- MCR SAFETY Regular Weight Cotton Poly Pvc Do, M, PK12 (9650LM)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2004)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- 3M N95 Disposable Healthcare Respirator, S, Green, PK20 (1860S)
- 3M N95 Particulate Respirator 8110S, Half Facepiece, Small, 160PK (MCO 54305)
- 3M N95 Disposable Respirator, Universal, White, PK50 (9105)
- 3M Half Facepiece 5000 Series Organic VaporP95 Disposable Respirator, With Filters (50051138660692)
- 3M Respirator, Particulate Pk (MMM8511PB1A)
- 3M RESPIRATOR (20 PER BOX) 46457 (3M8210)
- MOLDEX N95 Disposable Respirator w/ Valve, M/L, White, PK5 (2350N95)
- 3M Masks & Respiratory Protection