Shop All Disposable Respirators & Dust Masks
3M
N100 Particulate Respirator
Mfr # 8233
Zoro # G101847914
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nuisance Odor Removal No
- Fluid Resistant No
- Material Advanced Electrostatic Media
- Standards NIOSH Approved
- Exhalation Valve Yes
Product Information
- Brand 3M
- MFR # 8233
- Zoro # G101847914
- UPC # 51138541439
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Details
Nuisance Odor Removal | No |
Fluid Resistant | No |
Material | Advanced Electrostatic Media |
Standards | NIOSH Approved |
Exhalation Valve | Yes |
Weight | 0.1 lbs |
Features | Adjustable Noseclip |
Application | General Manufacturing, Marine, Mining, Oil & Gas, Transportation |
Face Seal Type | Yes |
NIOSH Rating | N100 |
Description
Lightweight construction. Adjustable nose clip. Meets NIOSH 42 CFR 84 N95 requirements. Well-suited for lead abatement, pharmaceutical manufacturing, welding and other work involving substance specific regulated particles (lead, cadmium, arsenic). Not for use with asbestos. At least 95% filtration efficiency when subjected to a 0.3μm MMAD Sodium Chloride particle challenge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- GLOWSHIELD Class 2, Hi-Viz Green Mesh Safety Vest, Size: Medium (SV712FG (M))
- CEMENTEX Glove Inflator (CPGI)
- LYLE Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, Spanish, T1-3163-HI_18x12 (T1-3163-HI_18x12)
- 3M Particulate Respirator 8210V, N95, Cool Flow Valve, PK10 (8210V)
- 3M Disposable Respirator, S, PK50 (1804S)
- 3M N95 Disposable Healthcare Respirator, Universal, Green, PK20 (1860)
- 3M 3M„¢ 8212 N95 Disposable Particulate Welding Respirator Mask, w/Faceseal, 10/Box (7000002027)
- 3M Respirator, Particulate Pk (MMM8511PB1A)
- 3M N95 Disposable Respirator w/ Valve, Universal, White, PK12 (8511PA1-A)
- MOLDEX N99 Disposable Respirator w/ Valve, M/L, Gray, PK2 (2310V)
- 3M Masks & Respiratory Protection