Shop All Pre-Measured Chemicals
3M
Multi Surface Cleaner, 2L Bottle
Mfr # 2L
Zoro # G1164116
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Portion Control System Chemicals
- Chemicals For Use On Surface Heavy Soiled Walls, and Equipment, Quarry Tile, School Desks, Lockers, and Whiteboards, Spot and Stain Removal for Carpet
- Recommended Dilution 1:13
- Container Size 2 L
- Cleaner Container Size 2 L
Product Information
- Brand 3M
- MFR # 2L
- Zoro # G1164116
- UPC # 50048011192029
- Country of Origin United States
- Category Pre-Measured Chemicals
Dimensions
Container Size | 2 L |
Cleaner Container Size | 2 L |
Size | 2L |
Description
Multi-Surface Cleaner, Chemical Flow Rate Low, Label Number 2L, Label Color Coding Purple, Cleaner Form Liquid, Container Size 2 L, Container Type Bottle, Fits Dispenser Series Twist 'n Fill, pH Level 11.6, pH Value Alkaline, Primary Chemical None, Recommended Dilution 1:13, Concentrated, EPA Registered Yes, Flash Point 163 Degrees F, VOC Content 7 Percent, Fragrance Citrus, Standards OSHA Hazard Communications Standard, Safety Data Sheets, EPA and 29 CFR 1910.1200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNDAS JAFINE Dundas Jafine Inc. Flexible Aluminum Louvered Dryer Vent Kit MLFVK48E (MLFVK48E)
- TOUGH GUY Overhead Duster, Poly, Cotton, 54"L (1MYF6)
- TOTER 96 gal Trash Can, Blue (ANA96)
- VERANDA Lawn Leaf Bag Holder Turns A Paper Lawn Leaf Bag (VE954319)
- 3M Neutral Floor Cleaner, 2L Bottle (3H)
- 3M Concrete Clnr&Disinfect Concentrate, 1gal (27985)
- 3M Quat Disinfecting Cleaner, 2L Bottle (5L)
- 3M HB Quat Disinfecting Cleaner, 2L Bottle (25H)
- 3M Heavy Duty Glass Cleaner, 2L Bottle (20L)
- 3M Cleaner and Disinfectant, Bottle, Lavender (42L)
- DIVERSEY Sanitizer Concentrate, 2.5 gal. Bottle (5756026)
- 3M Pre-Measured Chemicals