Shop All PAPR Accessories
3M
Motor Blower Assembly
Mfr # 024-00-02R01
Zoro # G4908942
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Powerflow(TM) PAPR
- System Type PAPR System
- Color Gray
- Brand and Series 3M Powerflow
- Series Powerflow
Product Information
- Brand 3M
- MFR # 024-00-02R01
- Zoro # G4908942
- UPC # 00051138722036
- Country of Origin Poland
- Category PAPR Accessories
Details
Item | PAPR Blower |
For Use With | Powerflow(TM) PAPR |
System Type | PAPR System |
Color | Gray |
Brand and Series | 3M Powerflow |
Series | Powerflow |
Description
PAPR Blower, Powerflow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black/Yellow Hazard Stripe (IN-50-215I)
- LANDAU Scrub Pants, L, Navy, Unisex (7602BNPLRG)
- STENS Safety Glasses - Polycarbonate Lens Filters 99.9% Of Harmful Uv Rays (751-634)
- PORTWEST Warsaw Executive Hi-Vis Vest, Med (UC476)
- 3M Head Suspension, 20 to 25-1/5" (M-350)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- 3M Battery Pack, Lithium (520-04-57R01)
- 3M Versaflo(TM) Economy Headcover, M/L, PK20 (S-103L-20)
- 3M Breathing Tube, M/L 38" (BT-20L)
- 3M 3M Tr-332 High Capacity Battery For Versaflo Tr-300 Papr, (51131173644)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- 3M Masks & Respiratory Protection