Shop All Quick Change Discs
3M
Medium Scotch Brite Roloc Surface Conditioning Discs, 4"
Mfr # MMM7483
Zoro # G3347759
product price: $49.05
/ea
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Grade Medium
- Max RPM 12,000 rpm
- Style Turn-On/Turn-Off
Product Information
- Brand 3M
- MFR # MMM7483
- Zoro # G3347759
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Details
Item | Surface Conditioning Disc |
Grade | Medium |
Max RPM | 12,000 rpm |
Style | Turn-On/Turn-Off |
Description
Medium Scotch Brite Roloc Surface Condit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Abralon 12" Grip 500 (8A-618-500)
- VSM Abrasive Belt, 24 Grit, Ceramic, 2x48", PK10, Coated, 2" W, 48" L, 24 Grit, Extra Coarse, Ceramic, Red (307857)
- ZORO SELECT Abrasive Roll, 45 yd. L, 2-3/4" W, 320 Grit (05539520333)
- DICO CUP BRUSH ORG 3""120GRIT (7200006)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M Scotch Brite Surface Conditioning Discs Coarse Brown, 2" (MMM7453)
- 3M 3M™ Scotch-Brite™ Roloc™ Disc 05527 2" Diameter TR Aluminum Oxide MED Grit (7000000751)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- 3M Stikit Gold Disc Roll, 175 Discs Per Roll, 6" (MMM1435)
- NORTON ABRASIVES Quick Change Disc, AlO, 4-1/2in, Crs, TP (66261010447)
- 3M Quick Change Discs