Shop All Log Splitters
3M
Maxim Dosko BR1000 Kindling Cracker, 12 in H, Cast Iron
Mfr # BR1000
Zoro # G304375917
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # BR1000
- Zoro # G304375917
- UPC # 11343001081
- Country of Origin Australia
- Category Log Splitters
Description
Maxim Dosko Kindling Cracker, Cast Iron, 12 in H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Tension Return Spring (318468MA)
- MIDWEST ELECTRIC Midwest Electric U012010 Unmetered Surface Power Outlets - 20A, Dual W/ GFCI (U012010)
- LOVING PETS Bowl Bella Medium Merlot (7413MM)
- EARTHWISE 15A Wood Chipper (GS015)
- TIMBER TUFF Logging Saw Horse (TMW-10)
- TIMBER TUFF Manual Log Splitter (TMW-11)
- NATURE SPRING 1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red (988223JYI)
- TIMBER TUFF Steel Handle Timber Jack (TMB-45)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 30-37 t Models (90055)
- NATURE SPRING 1912 Nature Spring | Skidding Tongs with Ring | 16 Inch | Red (486530HOT)
- CHAMPION POWER EQUIPMENT Log Splitter Cover, Fits 15-27 t Models (90054)
- 3M Log Splitters