Shop All Electrical Tapes
3M
Mastic Tape, 125 mil, 2-1/2" x 3-3/4", PK40
Mfr # 2229-P-2-1/2X3-3/4IN
Zoro # G5834333
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 2 1/2 in
- Tape Length 3 3/4 in
- Performance Temp. Up to 176 Degrees F
- Material Backing: Rubber
Product Information
- Brand 3M
- MFR # 2229-P-2-1/2X3-3/4IN
- Zoro # G5834333
- UPC # 10054007413032
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 2 1/2 in |
Tape Length | 3 3/4 in |
Width | 2-1/2" |
Length | 3-3/4" |
Metric Tape Length | 95.3 mm |
Imperial Tape Length | 3 3/4 in |
Imperial Tape Width | 2 1/2 in |
Metric Tape Width | 63.5 mm |
Description
3M Scotch-Seal Mastic Tape Compound 2229 is a UV-resistant mastic-coated adhesive on an easy-release liner. It offers protection from extreme environmental conditions by padding, insulating and sealing them. This tape is moldable and able to conform to irregular surfaces. When covered with vinyl or rubber electrical tape, the tape can be used to insulate electrical connections rated up to 1000 volts. At a continuous operating temperature of 90 C, this 2-1/2-inch black adhesive can also seal high-voltage cable splice and termination accessories. Cut the adhesive and apply in layers or mold to the desired shape. 3M Scotch-Seal Mastic Tape Compound 2229 makes wire insulation easy. Note: Test Scotch Mastic 2229 tape with the semi-conductive jacketing material being used to ensure compatibility.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 16 Oz H.D. PVC Cement Grey (6622222)
- 3M GenerlUseDuctTp2929Slver, 1.88nx, PK24 (2929)
- NEWBORN Rotating Caulker 18:1Tr (250)
- LOCTITE Surface Protective Coating, PC 7383 Series, Black, Pail, 100:40:00 Mix Ratio, 24 hr Functional Cure (2395759)
- 3M Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40 (2229-P-3-3/4X3-3/4IN)
- 3M Tape, Circuit Plating, 1280, Red, 2"x144 yd. (1280 2"X144YDS)
- 3M Electrical Tape, 1 mil, 1/2"x72 yd., Yellow (3M 1318-1 0.5" x 72 yds Yellow)
- 3M Cloth Tape, 2 In x 36 yd, 7.5 mil, White (3M 69 2" x 36 yds)
- 3M Shielding Foil Tape, 3 In. x 6 Yd., Copper (1125)
- 3M Vinyl Tape 471, Yellow, 1/2"x36, PK72 (471)
- 3M Electrical Tape RED (530-RE)
- 3M Electrical Tapes