Shop All Masking Tapes
3M
Masking Tape, Red, 48mm x 41.1m
Mfr # 5959
Zoro # G4309207
original price:
$23.79
3% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Tape Width 48 mm
- Tape Length 41 1/10 m
- Shape Continuous Roll
- Material Polyethylene
Product Information
- Brand 3M
- MFR # 5959
- Zoro # G4309207
- UPC # 00051115254918
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 48 mm |
Tape Length | 41 1/10 m |
Width | 48 mm |
Length | 41.1m |
Imperial Tape Length | 45 yd |
Metric Tape Length | 41.1 m |
Imperial Tape Width | 1.9 in |
Metric Tape Width | 48 mm |
Description
Adhesion to Steel Not Rated, Tape Brand 3M(TM), Clean Removal Time 90 day, Common Industry Construction, Indoor and Outdoor, Imperial Tape Length 45 yd, Imperial Tape Width 1.9 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 5959, Surface Compatibility Concrete, Glass, Metal, Stone, Wood, Tape Adhesive Material Rubber, Tape Backing Material Polyethylene Film, Tape Sub-Type Rough Surface Painter's Tape, Painter's Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE SEALANTS Sealant, Finish Sealer Stripper, Quart (FSS6QT)
- POLYKEN Gaffers Tape, 11.5 mil, 72mm x 50m, Gray (510)
- TITEBOND Franklin Internation 61581 10.1 oz Titebond Metal Roof Sealant; Beige - Pack of 12 (61581)
- SIKA Primer 250ML Blk (206-GP)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M Masking Tape, 18mm W, Tan, PK48 (2519)
- DUCK BRAND Duck 240349 0.70 in. x 60 yd General Use Masking Tape - pack of 24 (12708)
- 3M Masking Tapes