Shop All Masking Tapes
3M
Masking Tape, Natural, 96mm x 55m, PK8
Mfr # 2307
Zoro # G7473977
product price: $197.99
/pk 8, $24.75/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 23 lb./in.
Product Information
- Brand 3M
- MFR # 2307
- Zoro # G7473977
- UPC # 00021200738005
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 96 mm |
Tape Length | 55 m |
Width | 96 mm |
Length | 55m |
Metric Tape Width | 96 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 3.8 in |
Description
3M Masking Tape 2307 was formulated for general use, with a broad tack that will adhere to a variety of surfaces. The rubber adhesive sticks instantly with moderate strength. The crepe-paper backing conforms over irregular surfaces and around corners while holding reliably. It's especially useful in woodworking and cabinet-making applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Primer and Activator, SF 7649 Series, Green, 0.88 fl oz, Aerosol Can (231020)
- 3M Polyurethane Adhesive Sealant, 600mL, Black (560B-600mL)
- MOTORCRAFT Silicone Gasket Remover, 12 oz (ZC30A)
- DAP Adhesive 4oz Wood Rapisfuse (00131)
- 3M Masking Tape, Natural, 18mm x 55m, PK48 (2307)
- 3M Masking Tape, 5/16 in. W, PK10 (233+/401+)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- 3M Masking Tape, Red, 48mm x 41.1m (5959)
- 3M Masking Tape, Paper, Tan, 1-1/2", PK24 (201+)
- 3M Masking Tape, 2 in. W x 60 yd. L (260048A)
- 3M Masking Tapes