Shop All Masking Tapes
3M
Masking Tape, Green, 2-54/64" W, Circle, PK8
Mfr # 401+
Zoro # G5232291
product price: $224.99
/pk 8, $28.12/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 55 m
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 25 lb./in.
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5232291
- UPC # 00051115647642
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 72 mm |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 72 mm |
Imperial Tape Width | 2.8 in |
Description
3M High Performance Green Masking Tape 401+ is designed to deliver sharp paint lines and remove cleanly where surface temperatures can reach up to 250 F/121 C for 30 minutes. This green crepe paper tape is ideal for critical paint masking applications in automotive, specialty vehicle, and industrial markets, where strong holding and high temp performance is required. Using a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass, and plastic, as well as EPDM type rubber moldings while removing cleanly in one piece. High-strength crepe-paper backing conforms to irregular surfaces, resists bleed through from most industrial paint systems, improves visibility during the paint masking process, and helps you achieve super-sharp paint lines. High Performance Green Masking Tape 401+ is an ideal tape for industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. It is easy to tear, which aids in handling, yet strong enough to resist slivering, providing user-friendly, one piece removal. The tape is conformable for easy masking around corners, over contours and irregular surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Male Luer to 1/8 NPT Male, Plated Brass Silver (G513)
- PC WOODY 6 Oz. Epoxy Paste (08333)
- 3M 3M 4910 VHB Tape 2" x 10", Clear, 40 mil, 6PK (4910)
- 3M Indicator Tape, White, 3/4"x5yd. (0.75-5-5559)
- 3M Masking Tape, Green, 1-7/8" W, Circle (401+)
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- 3M Masking Tape, Natural, 5 In. Dia., PK125 (2380)
- 3M Masking Tape, Tan, Rubber, 2-27/32" W, PK12 (201+)
- 3M 3M 06653 Automotive Refinish Masking Tape - 24 mm x 55 m (7000119816)
- 3M Advanced Masking Film, 48"x180ft x.35 mil (AMF48)
- ASTRO PNEUMATIC MASKING MACHINE (AOMM18)
- 3M Masking & Painter's Tape