Shop All Masking Tapes
3M
Masking Tape, Green, 1"x60 yd.
Mfr # 401+
Zoro # G5128019
product price: $12.29
/ea
Sold in multiples of 4 for $49.16
$49.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Adhesive Sides 1
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5128019
- UPC # 888519161869
- Country of Origin Canada
- Category Masking Tapes
Details
Item | Masking Tape,Green,1"x60 yd. |
Number of Adhesive Sides | 1 |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG United States Gypsum 385140004 3.5 Qt All Purpose Joint Compound Green Lid (81099000058)
- PERMATEX RTV Gasket Maker, Tube, Red, 3 oz (81630)
- SIKAFLEX SelfLeveling Sealant, Sandstone, 29 floz Cartridge (515282)
- SIMPLEGROUT Pre-Mix Grout Haystak Qt (PMG380QT)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- 3M Masking Tape, 60 yd. L, 1-1/2" W, PK24 (2460)
- 3M Masking Tape, Dark Green, 1/4 In. x 18 Yd. (8992)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- 3M 3M™ 2600 Masking Tape, 4.4 Mil, 2" x 60 yds., White, 24/Case (T937260)
- INTERTAPE 519 NAT 48MMX54.8M IPG-IPG 24 (73860)
- 3M Masking Tapes