Shop All Masking Tapes
3M
Masking Tape, Green, 0.25"x60 yd.
Mfr # 401+
Zoro # G5395437
product price: $5.59
/ea
Sold in multiples of 15 for $83.85
$83.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Roll
- Material Adhesive: Rubber; Backing: Crepe Paper
- Tensile Strength 25 lb./in.
- Thickness 6.7 mil
- Width 1/4"
Product Information
- Brand 3M
- MFR # 401+
- Zoro # G5395437
- UPC # 888519161739
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Width | 1/4" |
Length | 60 yd. |
Details
Shape | Roll |
Material | Adhesive: Rubber; Backing: Crepe Paper |
Tensile Strength | 25 lb./in. |
Thickness | 6.7 mil |
Item | Masking Tape,Green,0.25"x60 yd. |
Performance Temp. | Up to 250 Degrees F for 30 min. |
Number of Adhesive Sides | 1 |
Description
3M High Performance Green Masking Tape 401+ was designed to deliver sharp paint lines and is ideal for critical paint masking applications in automotive, specialty vehicle and industrial markets where strong holding and high temp performance is required. The high-strength green crepe paper backing conforms to irregular surfaces, resists bleed-through from most industrial paint systems, improves visibility and accuracy during the paint masking process, and helps achieve super-sharp paint lines. Featuring a proprietary solvent-free adhesive, the tape sticks instantly to most surfaces, including metal, rubber, glass and plastic, while removing cleanly in one piece. Withstands surface temperatures up to 250 F / 121 C for 30 minutes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Construction Adhesive, Heavy Duty Series, White, 9 oz, Cartridge (27509)
- INTEGRA MILTEX Comstar International Inc. 40370C IPC Furnace Cement Gray 1 Gallon Container (29810)
- 3M 3/4"x60' Temflex Economy Grade Vinyl Electrical Tape w/ 1.5" Core (3MECON60FT)
- DICOR Dicor Corporation 935BA-1 Water-Based Bonding Adhesive - 1 Gallon (935BA-1)
- 3M Masking Tape, Red, 59 yd. (5903)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M Masking Tape, Dark Green, 1-1/2 In x 72 Yd (8992)
- 3M Masking Tape, Continuous Roll, PK12 (101+)
- 3M 3M™ 2307 Masking Tape, 5.2 Mil, 2" x 60 yds., Natural, 24/Case (T9372307)
- 3M Masking Tape, 60 yd. L, PK72 (501+)
- FROGTAPE Frog Tape 1.88 X 60 Yds. (1358464)
- 3M Masking & Painter's Tape