Shop All Masking Tapes
3M
Masking Tape, Dark Green, 7/8 In Dia, PK250
Mfr # 8992
Zoro # G4240126
product price: $11.49
/pk 250, $0.05/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Shape Circle
- Material Adhesive: Silicone; Backing: Polyester
- Tensile Strength 48 lb./in.
- Thickness 3.3 mil
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4240126
- UPC # 888519017104
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 7/8 in |
Width | 7/8 in |
Tape Core Diameter | 3 in |
Dia. | 7/8" |
Imperial Tape Shape Diameter | 1 1/2 in |
Metric Tape Width | 22.2 mm |
Metric Tape Length | 22.2 mm |
Imperial Tape Width | 7/8 in |
Imperial Tape Length | 7/8 in |
Metric Tape Shape Diameter | 38.1 mm |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 7/8 in, Imperial Tape Width 7/8 in, Imperial Tape WxL 7/8 in x 7/8 in, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape Shapes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE All Purpose Glue, SF 7611 Series, Tan, 18 oz, Bottle (234941)
- OATEY Blue Lava PVC Cement, Medium Hot, 4 oz, Translucent Liquid, Blue (32160)
- LOCTITE Hot Melt Adhesive, 495 Series, Tan, 0.1 oz, Tube (234072)
- PANDUIT Acrylic Foam Tape 1/32" X 0.75" X 7Yd (P32W2A2-75-7)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- 3M Masking Tape, White, 13mm x 50m (06297)
- 3M Masking Tape, Circle, Blue, 2", PK100 (2090)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- 3M Masking Tape, Tan, 72mm W, PK12 (234)
- 3M Masking Tape, 5.375" Circle, PK100 (2380)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 1 1/2" x 60 yds., Natural, 12/Case (T936240012PK)
- 3M Masking Tapes