Shop All Masking Tapes
3M
Masking Tape, Dark Green, 3/4 In. x 18 Yd.
Mfr # 8992
Zoro # G4236005
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 18 yd
- Shape Roll
- Material Adhesive: Silicone; Backing: Polyester
- Tensile Strength 48 lb./in.
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4236005
- UPC # 888519017258
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 18 yd |
Width | 3/4 in |
Length | 18 yd. |
Metric Tape Length | 16.5 m |
Imperial Tape Length | 18 yd |
Metric Tape Width | 19.1 mm |
Imperial Tape Width | 3/4 in |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 18 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 18 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Masking Tape, Natural, 24mm x 55m (CP 83)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- OATEY Handy Pack Clear/Purple Primer and Cement For PVC 4 oz (30246V)
- DAP All-Purpose Stucco Patch, 1 gal, Tub, White, All-Purpose (60590)
- 3M Masking Tape, Dark Green, 2 In. x 18 Yd. (8992)
- 3M Masking Tape, Dark Green, 4 In. x 18 Yd. (8992)
- 3M Masking Tape, Dark Green, 1 In. x 18 Yd. (8992)
- 3M Masking Tape PLUS, Soft Edge Foam, 21mm (06293)
- 3M Masking Tape, 72mm W, Tan, PK12 (2380)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M Masking Tape, Blue, 1.5x6", PK250 (2090)
- 3M Masking & Painter's Tape