Shop All Masking Tapes
3M
Masking Tape, Dark Green, 1/4 In. x 18 Yd.
Mfr # 8992
Zoro # G4254214
product price: $2.85
/ea
$2.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 18 yd
- Shape Continuous Roll
- Material Polyethylene
- Tensile Strength 48 lb./in.
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4254214
- UPC # 888519017227
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1/4 in |
Tape Length | 18 yd |
Width | 1/4 in |
Length | 18 yd. |
Metric Tape Length | 16.5 m |
Metric Tape Width | 6.4 mm |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 18 yd |
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 18 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 18 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wood Glue, 78 Series, Clear, 17.9 oz, Bottle (78)
- TITEBOND Glue 4-Oz Titebond Polyurethan (2302)
- NEWBORN Push Disk, Black, Silver, 1:1, 2:1 Mixing Ratio (P-83-5-29)
- PC PRODUCTS 2 Oz PC-Metal Hand Moldable Epoxy Putty (025550)
- 3M Masking Tape, Dark Green, 1/2 In. x 18 Yd. (8992)
- 3M Masking Tape, Yellow, 45/64" W, Circle, PK48 (301+)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 24/Case (T937203)
- 3M Premasking Tape, 48"x100 yd. (SCPM-44X 808)
- 3M PN06847 Overspray Masking Liquid Dry-GAL (3M6847)
- 3M Advanced Masking Film, 72" x 90 ft. (AMF72)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 12 mm x 55 m, Tan (232)
- 3M Masking Tapes