Shop All Masking Tapes
3M
Masking Tape, 72mm W, Tan, PK12
Mfr # 2519TN
Zoro # G7468697
original price:
$501.97
18% off
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Length 55 m
- Shape Continuous Roll
- Material Flat Back
- Tensile Strength 47 lb./in.
Product Information
- Brand 3M
- MFR # 2519TN
- Zoro # G7468697
- UPC # 638060535929
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 72 mm |
Tape Length | 55 m |
Width | 2-13/16 in |
Length | 55m |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 2.8 in |
Metric Tape Width | 72 mm |
Description
Adhesion to Steel 47 oz/in, Tape Brand 3M(TM), Clean Removal Time 30 min, Common Industry Assembly & Manufacturing, Automotive, Construction, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2.8 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 2519, Surface Compatibility Paper, Wood, Tape Adhesive Material Rubber, Tape Backing Material Flat Back Paper, General Purpose Masking Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sikaflex 1A 91013 Colonial White One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91013)
- PERMTX-LOCKT 80050 Clear RTV Silicone Adhesive Sealant- 3 Oz. (P13-80050)
- LOCTITE Fun-Tak Low Strength Synthetic Rubber Mounting Putty 2 oz (1087306)
- 3M Stripping Tape, Green, 3" x 10 yd., PK3 (500)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, 60 yd. L, PK12 (2525)
- 3M Masking Tape, Continuous Roll, PK24 (101+)
- 3M Masking Tape, 4.4 Mil, 3"x60 yds., Tan, PK12 (T938201)
- 3M Stamark Removable Black Line Mask 715, 1 (A715)
- 3M Masking Tape, Green, 1.5"x60 yd. (401+)
- SHURTAPE Masking Tape, Green, 24mm, PK36 (CP 631)
- 3M Masking Tapes