Shop All Masking Tapes
3M
Masking Tape, 2"x 8.625", PK100
Mfr # 2380
Zoro # G5405499
product price: $26.95
/pk 100, $0.27/ea
Sold in multiples of 14 for $377.30
$377.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand 3M
- MFR # 2380
- Zoro # G5405499
- UPC # 21200445859
- Country of Origin United Kingdom
- Category Masking Tapes
Details
Item | Masking Tape,2"x 8.625",PK100 |
Description
Masking Tape,2 In.x 8.625 In.,PK100, Package Quantity 100
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Glass Foil Tape, 2 In. x 5 Yd., Silver (363)
- LOCTITE Threadlocker, LOCTITE 277, Red, High Strength, Liquid, 10 mL Bottle (231089)
- 3M 5907 Black VHB Tape 2 in x 72yd (1 roll) (5907)
- SHURTECH BRANDS Duck, COLORED DUCT TAPE, 3in CORE, 1.88in X 15 YDS, NEON GREEN (1265018)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- 3M AUTOMOTIVE REFINISHING MASKING TAPE 18MM X 55MM 48 PACK (7000119815)
- 3M Masking Tape, 60.14yd L x 45/64in W, PK48 (401+)
- 3M Masking Tape, 1" Circle, PK1000 (2380)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- 3M Masking Film 6'X90' Clr (CP6)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 3/4" x 60 yds., Natural, 12/Case (T93420312PK)
- 3M Masking & Painter's Tape