Shop All Masking Tapes
3M
Masking Tape, 24mm W x 55m L, Tan, PK36
Mfr # 2693
Zoro # G1616332
product price: $520.99
/pk 36, $14.47/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 24 mm
- Tape Length 55 m
- Shape Continuous Roll
- Material Adhesive: Synthetic Rubber; Backing: Crepe Paper
Product Information
- Brand 3M
- MFR # 2693
- Zoro # G1616332
- UPC # 00021200376290
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Length | 55m |
Imperial Tape Width | 0.9 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 24 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Automotive, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.9 in, Maximum Tape Performance Temperature 325 Degrees F, Continuous Roll, Series 2693, Surface Compatibility Powder Coated Paints, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape, Painter's Tape, Metric Tape Length 55 m, Metric Tape Width 24 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOMENTIVE Almond Silicone Seal Caulker, 10.3 oz Bisque/Almond (GE1705)
- SCOTCH PAINTERS TAPE 0.94""X60YD (2093-24NC)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- DAP 10.1 oz. White Alex Plus Caulk Contractor, 12PK (18656)
- 3M Masking Tape, Tan, 1-13/32 in x 60yd, PK24 (64741)
- 3M Masking Tape, Yellow, 1-7/8in x 60yd, PK24 (301+)
- 3M Automotive Refinish Masking Tape, 36mmx55 (MMM6654)
- 3M 3M™ 401+/233+ Masking Tape, 6.7 Mil, 1/2" x 60 yds., Green, 48/Case (T933401)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- 3M Tape, Crepe Paper, Tan, 7.2 mil Thick, PK24 (2380)
- SHURTAPE Masking Tape, 24mm X 55m Lt. Grn., PK36 (CP 631)
- 3M Masking & Painter's Tape