Shop All Masking Tapes
3M
Masking Tape, 15/16" W, 60 yd L, Tan, PK36
Mfr # 232
Zoro # G3721323
product price: $550.99
/pk 36, $15.31/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 55 m
- Material Rubber Resin
- Tape Adhesive Strength 37 oz/in
- Width 24 mm
Product Information
- Brand 3M
- MFR # 232
- Zoro # G3721323
- UPC # 00021200028540
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 24 mm |
Tape Length | 55 m |
Width | 24 mm |
Tape Core Diameter | 3 in |
Metric Tape Width | 24 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 0.9 in |
Description
3M High Performance Masking Tape 232 is capable of masking paint while removing cleanly. Its thick crepe paper backing contains a solvent-resistant saturant that helps resist paint bleed against latex- and oil-based paints.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Adhesive, Hi-Strength 94ET Series, Clear, 16 oz, Pail (94ET)
- GORILLAPRO Double/Bubble Two-Part Urethane Adhesive (10 pc) (PU5)
- ZORO SELECT Needle, Reusable Blunt Probe 1/8 in NPT Stainless Steel 5 PK Silver (5FVA0)
- NASHUA Duct Tape, Red, 1 7/8 in x 60 yd, 8.5 mil (850UV)
- 3M Masking Tape, Natural, 1.41 In x 55m, PK24 (71119)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1"x36 yds., Off Wht, PK3 (T9554103PK)
- 3M 3M™ 203 Masking Tape, 4.7 Mil, 2" x 60 yds., Natural, 24/Case (T937203)
- 3M Masking Tape, Tan, 1-7/8 in. x 60 yd, PK24 (201+)
- 3M Masking Tape, 1/4 in. W, Sheet, PK10 (233+/401+)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- BERTECH Glass Cloth Masking Tape, 125 mm x 36 Yards Long, White (GCTP-125mm)
- 3M Masking & Painter's Tape