Shop All Masking Tapes
3M
Masking Film 6'X90' Clr
Mfr # CP6
Zoro # G1919580
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 6 in
- Tape Length 90 ft
- Material Plastic
- Thickness 0.35 mil
Product Information
- Brand 3M
- MFR # CP6
- Zoro # G1919580
- UPC # 51131796836
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 90 ft |
Details
Material | Plastic |
Thickness | 0.35 mil |
Description
3M Hand-Masker Pre-Folded Contractor's Plastic is 3M's most flake resistant film for single-coat paint applications. Use with 3M Hand-Masker M3000 Dispenser for fast paint masking. Great for dust and fume containment. Ideal for countertops cabinets tubs showers and large/bay windows. Use indoors and outdoors. Saves time and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE General Purpose Gasket Sealant, 300 mL, Black, Clear, White, Temp Range -65 to 450 Degrees F (193999)
- DEVCON Epoxy Adhesive, 5-Minute Epoxy Gel Series, Can, 1:1 Mix Ratio, 1 hr 30 min Functional Cure (14240)
- RECTORSEAL Pipe Thread Sealant 8 fl oz, Brush-Top Can, No. 5, Yellow, Paste (25431)
- VIBRA-TITE Vibra-TITE 44400 Thread Sealant, Brown, 444 High Pressure Hydraulic Anaerobic Sealant, 1L Bottle (44400)
- 3M Masking Tape, 6.3 Mil, 3/4"x60 yds., Yellow, PK48 (T934301)
- 3M Painter's Tape, 1 7/16 in W x 60 yd L, 5.4 mil Thick, Blue, Scotch Blue 2090, 1 EA (2090)
- 3M Masking Tape, Dark Green, 1/2 In. x 72 Yd. (8992)
- 3M Masking Tape, Dark Green, 7/8 In Dia, PK250 (8992)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- 3M Scotchblok Masking Paper, 06736, 36inx75 (6736)
- 3M Masking Tape, Tan, 48mm x 55m, PK24 (2214)
- 3M Masking Tapes