Shop All Film Tape
3M
Marking Tape, Roll, 1In W, Black/Yellow
Mfr # 5702
Zoro # G4531712
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Vinyl
- Tape Width 1"
- Tape Length 36 yd.
- Tape Shape Continuous Roll
- Tape Color Black/Yellow
Product Information
Dimensions
Tape Width | 1" |
Tape Length | 36 yd. |
Tape Core Diameter | 4 13/32 in |
Roll Length | 108 ft |
Diameter | 4 26/63 in |
Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 108 ft |
Description
Developed to provide highly visible safety indication for driving and walking lanes, hazardous areas, protruding equipment and low hanging objects, durable 3M Safety Stripe Tape 5702 is an ideal choice for your applications. The color is embedded into the vinyl backing to resist abrasion, scuffing and moisture which might affect visibility. Designed with unique stretch properties, this tape conforms to irregular, curved and convex surfaces while remaining stretched and without lifting after application. The rubber adhesive has quick stick and excellent holding strength on most surfaces. This combination of the backing and adhesive properties help to prevent edge lifting, keeping the tape in place. The tape removes cleanly in one piece from most surfaces to help reduce clean-up and labor costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4466W Double Coated Foam Tape 2" x 5yd, White (4466)
- MORTITE PILABLE ROPE CAULK 90' (71525)
- DAP Glue, Off White, 32 fl oz (25190)
- 3M Tape, Mask, Tan, 1"x60 yd (260024ARL)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (5413)
- 3M Film Tape, Polyester, Blue, 4 In. x 10 Yd. (8901)
- 3M Lithographers Tape, 1 x 1", PK100 (616)
- 3M Film Tape, 3/8 In x 72 yd., Yellow, PK36 (483)
- 3M Film Tape, Polyester, Blue, 3/4 In x 10 Yd (8901)
- 3M Film Tape, Red, 2 in. W, Acrylic, 72 yd. (850)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5480)
- 3M Film Tape