Shop All Marking and Warning Tapes
3M
Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D
Mfr # 471
Zoro # G4552974
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Roll Length 108 ft
- Die Cut Shape Continuous Roll
- Thickness 5.2 mil
- Retroreflective Grade Non-Reflective
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4552974
- UPC # 00051115688522
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3/4 in |
Roll Length | 108 ft |
Diameter | 4 3/8 in |
Imperial Tape Width | 3/4 in |
Tape Core Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Core Diameter 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7913B/11XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (34-874V/XXL)
- SPILLTECH Spill Kit/Station, Drum, Oil-Based Liquids (SPKO-20-HV)
- RED KAP Mens Ls Lt Gray Poplin Work Shirt, M (SP14LA RG M)
- 3M Vinyl Floor Marking Tape 471, 2" x 36 yds, Red (471 IW RED)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Blue (471)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- 3M Floor Marking Tape, Yellow, 36 yd, PK4 (971)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- 3M Attachment Tape, Acrylic (70016040019)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Marking and Warning Tapes