Shop All Marking and Warning Tapes
3M
Marking Tape, 2In W, 108 ft. L, Black
Mfr # 471
Zoro # G4312612
product price: $52.65
/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 4 3/8 in
- Safety Tape Color Black
- Tape Format Continuous Roll
- Retroreflective Grade Non-Reflective
- Material vinyl
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4312612
- UPC # 00051115688249
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 2 in |
Roll Length | 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- PIONEER Hi-Vis, Waterproof Polyester Safety Bomber Jacket, Yellow/Green, M (V1130560U-M)
- BRADY Pipe Markr, TempeR Water, Gn, 3/4to2-3/8 In (7420-4)
- MCR SAFETY Economy Shoulder Leather Palm Large, PK12 (12010)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- 3M Floor Marking Tape, 1In W, 108 ft. L, White (471)
- 3M Marking Tape, 2In W, 108 ft. L, Blue (471)
- 3M Color-Coding Pack, Vinyl Tape, .94"x21.87Yds, 6/PK, MI PK (MMM7641226PK)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Blue (471)
- 3M Warning Tape, Black/Yellow, 3" x 36 yd. (70006279379)
- SUPERIOR MARK Floor Marking Border Tape, 2in, Fire Extinguisher Border, 2in, Rubber (IN-40-908)
- 3M Marking and Warning Tapes