Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12-10AWG, PK25
Mfr # MTI10-250Q
Zoro # G6079035
product price: $10.65
/pk 25, $0.43/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Product Information
- Brand 3M
- MFR # MTI10-250Q
- Zoro # G6079035
- UPC # 00051128600221
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.05 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.15 in |
Maximum Insulation Outer Diameter | 0.25 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.15 in |
Maximum Insulation Outside Diameter | 0.145 in |
Mates with Female Width | 0.25 in |
Pad Width | 0.25 in |
Overall Width | 0.47 in |
Connection Width | 0.25 in |
Tab Width | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Overall Diameter | 0.39 in |
Minimum Conductor Size | 12 AWG |
Maximum Conductor Size | 10 AWG |
Diameter (D) | 0.39 in |
Description
Male Disconnect, Insulation Color Yellow, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.05 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- EATON Circuit Breaker, BR Series 30/40A, 4 Pole, 120/240V AC (BQC230240)
- EATON Circuit Breaker, PDG Series 80A, 3 Pole, 600V AC, A Curve (PDG23F0080TFFL)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- 3M Wire Disconnects