Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-250DMIK
Zoro # G5543544
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Connection Type Crimp
Product Information
- Brand 3M
- MFR # MNG18-250DMIK
- Zoro # G5543544
- UPC # 00054007023029
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.065 in |
Overall Length (Imperial) | 0.95 in |
Barrel Length (Imperial) | 0.25 Inch |
Connection Width (Metric) | 6.35 mm |
Pad Width | 0.25 in |
Connection Width (Imperial) | 0.25 in |
Overall Width (Imperial) | 0.44 in |
Overall Diameter (Imperial) | 0.3 in |
Maximum Conductor Size | 18 AWG |
Barrel Inside Diameter | 0.145 Inch |
Tab Width | 0.25 |
Diameter (D) | 0.3 Inch |
Minimum Conductor Size | 22 AWG |
Male Tab Width (W') | 0.25 Inch |
Conductor Size | 22 - 18 AWG |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.95 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYN5)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2DR)
- ELECTRIDUCT Drop Trak Cable & Hose Protector- Medium- Black (DO-DT-MED-BK)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (CR306B004)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- ABB Motor L-Disconnect, Male, 6 AWG, Blue (MD6M-2)
- 3M Wire Disconnects