Shop All Office Tape
3M
Magic Tape, 3/4 x 2592in, Writable Surface
Mfr # 810342592
Zoro # G4071761
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acetate
- Tape Width 0.75"
- Tape Length 72 yds
- Tape Color Transparent
- Tape Core Diameter 3"
Product Information
- Brand 3M
- MFR # 810342592
- Zoro # G4071761
- UPC # 021200059049
- Country of Origin United States
- Category Office Tape
Dimensions
Tape Width | 0.75" |
Tape Length | 72 yds |
Tape Core Diameter | 3" |
Imperial Tape Length | 216 ft |
Metric Tape Length | 65.84 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Width | 19 mm |
Details
Item | Office Tape |
Tape Backing Material | Acetate |
Tape Color | Transparent |
Acid Free | No |
Photo Safe | Yes |
Tape Finish | Matte |
Product Form | Continuous Roll |
Tape Adhesive Material | Acrylic |
Tape Brand | 3M(TM) |
Series | 810 |
Tape Properties | Writable |
National Stock No. | 7510005519824 |
Sub-Brand | Scotch(TM) |
Included Dispenser | No Dispenser |
Adhesive Properties | Permanent Adhesive |
Tape Adhesive Format | Single-Sided |
Description
Office Tape, Single-Sided, 3M(TM), 810, 216 ft, 3/4 in, Acetate, 2.3 mil, Tape Adhesive Material Acrylic, Included Dispenser No Dispenser, Tape Core Diameter 3 in, Acid Free No, Photo Safe Yes, Tape Properties Writable, Adhesive Properties Permanent Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWELL BRANDS Marker, Wet-Erase, Expo, Fine Point AST, 4PK (2134341)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 10", Kraft, 25/Bundle (11A737)
- SMEAD Expanding File 10x15", 2" Expansion (77145)
- KYOCERA KYOCERA/MITA ECOSYS M5526CDW P5026CDW CYAN (TK-5242C)
- 3M Invisible Tape, 1" Core, 3/4"x1000", 12 Rolls/BD, Clear PK (MMM6200341000BD)
- 3M Office Tape, Clear, PK12 (600K12)
- 3M Office Tape, Polyolefin Backing, PK3 (600K3)
- 3M Dispenser, Tape, Desk, Black (C38BK)
- 3M Scotch® Magic Tape & Refillable Dispenser, 3/4" x 300", 1" Core, 4/Pack (4105)
- 3M Transparent Tape, 1 x 2592 in. (60012592)
- SCOTCH Tape, DispnSilver, Transp, 1/2x450 (144)
- 3M