Shop All Floor Machine Pads
3M
Low-Speed High Productivity Floor Pad 7100, 20in Diameter, Brown, PK5
Mfr # 7100
Zoro # G301955853
product price: $61.19
/pk 5, $12.24/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Stripping
- Material Non-Woven Nylon/Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 5 lbs
- Weight 5 lbs
Product Information
- Brand 3M
- MFR # 7100
- Zoro # G301955853
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Details
Floor Application | Stripping |
Material | Non-Woven Nylon/Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 5 lbs |
Weight | 5 lbs |
Color | Brown |
Application | Stripping |
Used On | Floors |
Description
For wet/dry stripping use to prepare floors for recoating; conforms to uneven floors. Designed to be washable and reusable, lasting up to 25 times longer than other floor pads. Quickly and easily cuts through old finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- 3M Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK (5100)
- FACTORY CAT SQUEEGEE - REAR .1875in TAN, FITS (36-754G)
- AIR WICK Toilet Spray, Odor-reducing, Lavender, 1.85 fl ozMI, PK 6 (RAC96532)
- 3M Surface Preparation Pad, Red, PK20 (SPP4-5/8x10)
- 3M Polishing Pad, 24 In, White, PK5 (4100)
- 3M Hogs Hair Pad, 19", Natural Tan, PK5 (3500N 491)
- 3M Scotch-Brite 20 in. D Non-Woven Natural/Polyester Fiber Floor Pad Black (7200-20)
- 3M 17 in. D Non-Woven Natural/Polyester Fiber Floor Polishing Pad Black (7300-17)
- 3M Low-Speed Buffer Floor Pads, 12" Diameter, Red, PK5, 5PK (5100)
- 3M High Temperature Paint Masking Film (7300)
- 3M Floor Machine Pads