Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads 5100, 20 x 14, Red, PK10
Mfr # 5100
Zoro # G401955975
product price: $95.95
/pk 10, $9.60/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Fiber
- For Use With Rotary Floor Machines
- Face Weight 5.486 lbs
- Color Red
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G401955975
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Height | 14" |
Width | 20" |
Details
Floor Application | Buffing |
Material | Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines |
Face Weight | 5.486 lbs |
Color | Red |
Used On | Concrete; Marble; Terrazzo; Vinyl |
Weight | 5.486 lbs |
Application | Buffing |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Cleaning Product, 1 qt. Plastic Drum, Citrus, 12 PK (F50001)
- BRONCO 10 gal Round Trash Can, Purple (84101089)
- ZEP All Purpose Disinfectant Cleaner, 1 Gal, PK4 (ZUAPBD128)
- PROCTER & GAMBLE Febrez LinenSky Refill (74901)
- 3M Low-Speed Buffer Floor Pads, 17" Diameter, Red, PK5, 5PK (5100)
- 3M Burnishing Pad, 20 In, White, PK5 (3300)
- 3M Niagara Natural White Burnishing Pad, 27" Diameter, White, PK5 (3300N)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M EraserBurnish Pad 3600, 20, Pink, 5PK (7000002120)
- 3M Polishing Pad, Blue, Shape Rectangular, PK6 (86027)
- PREMIERE PADS FloorPads, UltraHighSpeed, 20", Natural, PK5 (PAD 4020 NAT)
- 3M Floor Machine Pads