Shop All Floor Machine Pads
3M
Low-Speed Buffer Floor Pads, 14" Diameter, Red, PK5, 5PK
Mfr # 5100
Zoro # G406569146
product price: $28.89
/pk 5, $5.78/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing
- Material Non-Woven Polyester Fiber
- For Use With Rotary or Automatic Floor Machines (175-600 RPM)
- Diameter 14"
- Color Red
Product Information
- Brand 3M
- MFR # 5100
- Zoro # G406569146
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 14" |
Details
Floor Application | Buffing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary or Automatic Floor Machines (175-600 RPM) |
Color | Red |
Used On | Floors |
Face Weight | 1.858 lbs |
Description
3M Red Buffer Pads 5100 can be used for everyday cleaning, remove light soil, scuff marks and black heel marks. Its regular use reduces the frequency of scrub-and-recoat operations, enhancing the appearance of your finished floors with reduced labor and materials costs. Fibers throughout the pad are uniformly coated with a high-quality resin and fine cleaning particles, providing good performance throughout the pad's long life. Open-web construction means this washable, reusable pad resists clogging and loading. Conformable fibers provide maximum pad-to-floor contact. Pads are reversible. For rotary swing machines and automatic floor machines running at low speed (175-600 rpm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 21 In, Aqua, PK5 (3100)
- LIBMAN COMMERCIAL Plunger, Toilet Bowl Brush And Caddy Set, 2PK (1024)
- ALLIED WEST Optima Facial Tissue, 30PK (80200|1)
- UNGER Telescopic Dust Pan with Broom, Plastic (EDTBG)
- 3M Niagara 20 in. Natural Tan Hog's Hair Floor Pad (59322)
- 3M Stripping Pad, 18 In, Black, PK5 (7300)
- 3M Scrubbing Pad, 19 In, Blue, PK5 (5300)
- 3M Burnishing Pad, 27 In, Tan, PK5 (3500)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Burnishing Pad, 17 In, Peach, PK5 (3200)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 24", PK5 (SPPP14X24)
- 3M Floor Machine Pads