Shop All Safety Tags & Identification
3M
Lockout System, 1.5in Spacing
Mfr # PS-1507
Zoro # G6561301
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 1/2 in
- Width 1/2 in
- Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
- Lockout Type Cross Bar
- Padlock Shackle Max. Dia. 1/4 in
Product Information
- Brand 3M
- MFR # PS-1507
- Zoro # G6561301
- UPC # 00054007446156
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10 1/2 in |
Width | 1/2 in |
Padlock Shackle Max. Dia. | 1/4 in |
Length | 10 1/2 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Item | Lockout System |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Lockout Type | Cross Bar |
Tag Color | Yellow |
Includes | (1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet |
Lockout Color | Yellow |
For Circuit Breaker Manufacturer | PanelSafe |
Features | Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment |
Maximum Number of Padlocks | 1 |
For Circuit Breaker Type | Mini |
For Use With | Numerous Lockout Devices for Various Panels and Breaker Types |
Circuit Breaker Lockout Type | Pin-In |
Fastener Type | Pin-In |
Description
Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 10.5 in, Overall Length 10.5 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Compact Safety Lockout Pouch, Electrical (S1010E410KABAS)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- GASCO Calibration Gas, Nitrogen, Nitrogen Dioxide, 34 L, C-10 Connection, +/-5% Accuracy (34L-111-25)
- VF IMAGEWEAR Dungaree, Navy, 40 In x 30 In (PLJ8NV 40 30)
- 3M Lockout System, 1 in Spacing (PS-1018)
- 3M Lockout System, 1 inch Spacing (PS-1010)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk100 (DL14TB100)
- CONDOR Lockout Tag, Danger Do Not Operate, PK10 (48RU10)
- NMC Danger Do Not Start Signed Tag, Pk25 (RPT22AST)
- NMC Danger Out Of Order Tag, Pk25 (RPT25)
- 3M Lockout Tagout