Shop All Safety Tags & Identification
3M
Lockout System, 1 inch Spacing
Mfr # PS-1010
Zoro # G7170213
Free Shipping & Returns
$168.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Max. Number of Padlocks 1
- Height 10 in
- Width 1/2 in
- Lockout Type Cross Bar
Product Information
- Brand 3M
- MFR # PS-1010
- Zoro # G7170213
- UPC # 00051128530597
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Length | 10 in |
Height | 10 in |
Width | 1/2 in |
Padlock Shackle Max. Dia. | 1/4 in |
Overall Height | 10 in |
Overall Length | 10 in |
Overall Width | 0.5 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Details
Color | Yellow |
Max. Number of Padlocks | 1 |
Lockout Type | Cross Bar |
Item | Lockout System |
Includes | (1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet |
Tag Color | Yellow |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Mount Type | Pin-In |
Maximum Number of Padlocks | 1 |
For Use With | Numerous Lockout Devices for Various Panels and Breaker Types |
Lockout Color | Yellow |
Features | Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment |
For Circuit Breaker Type | Mini |
Circuit Breaker Lockout Type | Pin-In |
For Circuit Breaker Manufacturer | PanelSafe |
Fastener Type | Pin-In |
Description
Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 10 in, Overall Length 10 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Label, Fire Inspection, PK25 (IL-FIRE)
- PIP CE Gloves, Lightweight, White, L, PR (40-C2130/L)
- SKB ProtCase, 11 1/2 in, TrgRlsLtchSys, Blk (3i-2317-14BE)
- PORTWEST Anti Impact Cut Resistant Glv, S (A722)
- 3M Lockout System, 1 inch Spacing (PS-1008)
- 3M Lockout System, 1 in Spacing (PS-1018)
- 3M Lockout System, 1.5in Spacing (PS-1507)
- NMC Stop (Octagon), 24X24, .063 Alum (TM13H)
- NMC Danger High Voltage Keep Out Sign (D139PB)
- ZORO SELECT 3-1/8" x 6-1/4" White Inspection Tag, Inspection Record, Pk1000 (1HAC1)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- 3M Lockout Tagout