Shop All Safety Tags & Identification
3M
Lockout System, 1 inch Spacing
Mfr # PS-1008
Zoro # G7100003
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 8 in
- Width 1/2 in
- Standards OSHA 1910.147, RoHS 2011/65/EU Compliant
- Max. Number of Padlocks 1
Product Information
- Brand 3M
- MFR # PS-1008
- Zoro # G7100003
- UPC # 00054007445630
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 8 in |
Width | 1/2 in |
Length | 8 in |
Padlock Shackle Max. Dia. | 1/4 in |
Overall Width | 0.5 in |
For Maximum Padlock Shackle Diameter | 1/4 in |
Overall Length | 8 in |
Overall Height | 8 in |
Details
Item | Lockout System |
Color | Yellow |
Standards | OSHA 1910.147, RoHS 2011/65/EU Compliant |
Max. Number of Padlocks | 1 |
Lockout Type | Cross Bar |
Includes | (1) Hook Pin, (1) Pin Holder, (1) Two Way Pin, (2) One Way Pins, Assembly Screws and instruction Sheet |
Tag Color | Yellow |
For Circuit Breaker Type | Mini |
Mount Type | Pin-In |
Features | Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment |
For Use With | Numerous Lockout Devices for Various Panels and Breaker Types |
Circuit Breaker Lockout Type | Pin-In |
For Circuit Breaker Manufacturer | PanelSafe |
Maximum Number of Padlocks | 1 |
Lockout Color | Yellow |
Fastener Type | Pin-In |
Description
Lockout System, Circuit Breaker Lockout Type Pin-In, For Circuit Breaker Type Mini, For Maximum Padlock Shackle Diameter 1/4 in, Maximum Number of Padlocks 1, Overall Height 8 in, Overall Length 8 in, Overall Width 0.5 in, Features Offers Efficient Lockout to Electrical Circuits Prior to Servicing and Maintenance, Pins in the Lockout System Allow for Simultaneously Locking Off Multiple Circuits, Safeguards Your Electrical Machines and Lighting and Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Law Enforcement Glove, L, Black, PR (MX 30 LRG)
- KYORENE PRO 15g Graphene Liner with Black HCT MicroFoam Nitrile Palm Coating (XL) PK Gloves (00-850 (XL))
- NO-SPILL Gas Can Nospill 5 Gal (1450)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- 3M Lockout System, 1 in Spacing (PS-1018)
- 3M Lockout System, 1 inch Spacing (PS-1010)
- 3M Lockout System, 1.5in Spacing (PS-1507)
- NMC Danger Out Of Service Tag, Pk25 (RPT146ST)
- NMC Inspection Record Tag (TAR708)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105644)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105674)
- 3M Lockout Tagout